Climax Metal
GM1C-75-SS
GM1C Series Stainless Steel 75 mm One-Piece Clamping Collars
Item #105472454
- 75 mm Inside Diameter
- 103 mm Outside Diameter
- 19 mm Width
- Stainless Steel Material
| I.D. | 2.953 in - 75 mm |
| Material | Stainless Steel |
| Finish | Plain |
| Collar Style | One Piece - Split |
| Inch/Metric | Metric |
| Screw Size | M8x25 |
| Recessed Screw | No |
| Width | 19 mm |
| O.D. | 4.055 in - 103 mm |
| Weight | 1.219 LB |
| EAN or UPC | 44861037195 |
