- 9 mm Inside Diameter
- 24 mm Outside Diameter
- One Piece Coupling
- Steel Material
| O.D. | 0.945 in - 24 mm |
| Material | Steel |
| Coupling Type | One Piece |
| Keyway | No Keyway |
| I.D. | 9 mm |
| Inch/Metric | Metric |
| Length | 35 mm |
| Recessed Screw | No |
| Bore B | 9 mm |
| Finish | Black Oxide |
| Bore A | 9 mm |
| Screw Size | M3x10 |
| No. of Cap Screws | 4 |
| Weight | 0.175 LB |
| EAN or UPC | 44861042267 |
-
Prop 65


