- 12 mm Inside Diameter
- 29 mm Outside Diameter
- One Piece Coupling
- Steel Material
| O.D. | 1.142 in - 29 mm |
| Inch/Metric | Metric |
| Recessed Screw | No |
| Length | 45 mm |
| Finish | Black Oxide |
| Screw Size | M4x12 |
| Coupling Type | One Piece |
| No. of Cap Screws | 4 |
| Material | Steel |
| Bore B | 12 mm |
| Bore A | 12 mm |
| I.D. | 12 mm |
| Keyway | No Keyway |
| Weight | 0.406 LB |
| EAN or UPC | 44861036358 |
-
Prop 65


