- 1 in Inside Diameter
- 2.13 in Outside Diameter
- One Piece Coupling
- Steel Material
| Bore B | 1 in |
| Length | 1.75 in |
| Keyway | No Keyway |
| Finish | Black Oxide |
| I.D. | 1 in |
| O.D. | 2.125 in - 2 1/8 in |
| No. of Cap Screws | 4 |
| Recessed Screw | Yes |
| Coupling Type | One Piece |
| Screw Size | 1/4-28x3/4 |
| Material | Steel |
| Bore A | 1 1/4 in |
| Weight | 1.775 LB |
| EAN or UPC | 44861041864 |
-
Prop 65


