Threaded Clamping Collars provide a greater amount of axial holding capacity on threaded shafts. The design fully engages the thread for secure locking.
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Threaded Clamping Collars provide a greater amount of axial holding capacity on threaded shafts. The design fully engages the thread for secure locking.
features
High surface contact
Design fully engages the thread for secure locking
Screw length is approximate
T303 stainless steel is effective in corrosive environments
Screw Material
Stainless Steel, ASTM F837
Inch/Metric
Inch
O.D.
0.88 in
Bore Thread
3/8-16
Collar Style
1-Piece
Outside Dia.
0.875 in
Screw Sizes
6-32 x 3/8
Material
Stainless Steel
Screw Size
6-32 x 3/8
Type
Industry Standard Threaded Collar
Width
0.38 in
Finish
Plain
Screw Length
3/8 in
Outside Dia. [Min]
0.875 in
Screw Style
Clamp Screw
Recessed Screw
No
Weight
0.05 LB
EAN or UPC
44861055960
We're here for you
with Service Centers across the country - We have your back