Threaded Clamping Collars provide a greater amount of axial holding capacity on threaded shafts. The design fully engages the thread for secure locking.
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
ISTC Series Stainless Steel One Piece Threaded Clamping Collar
Item #101783273
each
Threaded Clamping Collars provide a greater amount of axial holding capacity on threaded shafts. The design fully engages the thread for secure locking.
features
High surface contact
Design fully engages the thread for secure locking
Screw length is approximate
T303 stainless steel is effective in corrosive environments
Type
Industry Standard Threaded Collar
Outside Dia.
1.125 in
Screw Sizes
8-32 x 1/2
Screw Material
Stainless Steel, ASTM F837
Screw Size
8-32 x 1/2
Material
Stainless Steel
Recessed Screw
No
Width
0.41 in
Finish
Plain
O.D.
1.13 in
Screw Style
Clamp Screw
Collar Style
1-Piece
Inch/Metric
Inch
Bore Thread
1/2-13
Screw Length
1/2 in
Outside Dia. [Min]
1.125 in
Weight
0.088 LB
EAN or UPC
44861055991
We're here for you
with Service Centers across the country - We have your back