- 0.25 in Inside Diameter
- 0.81 in Outside Diameter
- 0.25 in Width
- Stainless Steel Material
applications
- Use with hard and soft shafts
features
- Fully engages shaft
- Will not mar
- Recessed screw head
- Surface free of major projections
| Finish | Plain |
| I.D. | 0.250 in - 1/4 in |
| O.D. | 0.813 in - 13/16 in |
| Width | 0.25 in |
| Collar Style | One Piece - Split Recessed Screw |
| Screw Size | 4-40 x 3/8 |
| Recessed Screw | Yes |
| Inch/Metric | Inch |
| Screw Length | 3/8 in |
| Material | Stainless Steel |
| Weight | 0.028 LB |
| EAN or UPC | 44861174258 |

