- 0.69 in Inside Diameter
- 1.5 in Outside Diameter
- 0.41 in Width
- Stainless Steel Material
| O.D. | 1.500 in - 1 1/2 in |
| Width | 0.41 in |
| Finish | Plain |
| Collar Style | One Piece - Split Recessed Screw |
| I.D. | 0.688 in - 11/16 in |
| Inch/Metric | Inch |
| Recessed Screw | Yes |
| Material | Stainless Steel |
| Screw Size | 10-32 x 1/2 |
| Weight | 0.144 LB |
| EAN or UPC | 44861993422 |

