- 0.81 in Inside Diameter
- 1.75 in Outside Diameter
- 0.5 in Width
- Aluminum Material
| Inch/Metric | Inch |
| Finish | Plain |
| O.D. | 1.750 in - 1 3/4 in |
| Screw Size | 1/4-28 x 5/8 |
| Material | Aluminum |
| Collar Style | One Piece - Split Recessed Screw |
| Recessed Screw | Yes |
| Width | 0.5 in |
| I.D. | 0.813 in - 13/16 in |
| Weight | 0.083 LB |
| EAN or UPC | 44861993231 |

