- 0.94 in Inside Diameter
- 1.88 in Outside Diameter
- 0.5 in Width
- Aluminum Material
| Recessed Screw | Yes |
| Collar Style | One Piece - Split Recessed Screw |
| Inch/Metric | Inch |
| Width | 0.5 in |
| I.D. | 0.938 in - 15/16 in |
| Finish | Plain |
| Material | Aluminum |
| Screw Size | 1/4-28 x 5/8 |
| O.D. | 1.875 in - 1 7/8 in |
| Weight | 0.09 LB |
| EAN or UPC | 44861993385 |

