- 1.25 in Inside Diameter
- 2.25 in Outside Diameter
- 0.5 in Width
- Aluminum Material
applications
- Effective on hard and soft shafts
features
- Clamping design fully engage shaft without marring or other shaft damage
- Bore tolerance +.003/-.000
| Inch/Metric | Inch |
| Collar Style | One Piece - Split Recessed Screw |
| O.D. | 2.250 in - 2 1/4 in |
| Recessed Screw | Yes |
| I.D. | 1.250 in - 1 1/4 in |
| Material | Aluminum |
| Width | 0.5 in |
| Screw Length | 3/4 in |
| Finish | Plain |
| Screw Size | 1/4-28 x 3/4 |
| Weight | 0.123 LB |
| EAN or UPC | 44861182154 |

