- 1.31 in Inside Diameter
- 2.25 in Outside Diameter
- 0.5 in Width
- Stainless Steel Material
applications
- Use with hard and soft shafts
features
- Fully engages shaft
- Will not mar
- Recessed screw head
- Surface free of major projections
| Inch/Metric | Inch |
| O.D. | 2.250 in - 2 1/4 in |
| I.D. | 1.313 in - 1 5/16 in |
| Screw Size | 1/4-28 x 3/4 |
| Finish | Plain |
| Recessed Screw | Yes |
| Material | Stainless Steel |
| Screw Length | 3/4 in |
| Width | 0.5 in |
| Collar Style | One Piece - Split Recessed Screw |
| Weight | 0.33 LB |
| EAN or UPC | 44861177310 |

