- 1.56 in Inside Diameter
- 2.5 in Outside Diameter
- 0.5 in Width
- Aluminum Material
| Collar Style | One Piece - Split Recessed Screw |
| Recessed Screw | Yes |
| Width | 0.5 in |
| O.D. | 2.500 in - 2 1/2 in |
| Finish | Plain |
| I.D. | 1.563 in - 1 9/16 in |
| Screw Size | 1/4-28 x 3/4 |
| Material | Aluminum |
| Inch/Metric | Inch |
| Weight | 0.134 LB |
| EAN or UPC | 44861993255 |

