Climax Metal
H2C-168-S
H2C Series Stainless Steel 1.69 in Two Piece Recessed Screw Clamping Collar
Item #101782640
- 1.69 in Inside Diameter
- 3 in Outside Diameter
- 0.63 in Width
- Stainless Steel Material
applications
- Use with hard and soft shafts
features
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Easily installed where major disassembly would otherwise be required
- Easily installed
- Recessed screw head design provides an outside surface free of major projections
- Bore tolerance +.030/-.000
| Inch/Metric | Inch |
| Screw Length | 1 in |
| Collar Style | Two Piece - Split Recessed Screw |
| Recessed Screw | Yes |
| Material | Stainless Steel |
| O.D. | 3.000 in - 3 in |
| Finish | Plain |
| Screw Size | 5/16-24 x 1 |
| I.D. | 1.688 in - 1 11/16 in |
| Width | 0.63 in |
| Weight | 0.756 LB |
| EAN or UPC | 44861273456 |
