Climax Metal
H2C-500-S
2C Series Stainless Steel 5 in Two Piece Clamping Collar
Item #101935241
-
Prop 65
- 5 in Inside Diameter
- 6.25 in Outside Diameter
- 0.88 in Width
- Stainless Steel Material
applications
- Use with hard and soft shafts
features
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Easily installed where major disassembly would otherwise be required
- Greater axial holding power than set screw collars and one piece clamping collars
- Recessed screw head design provides an outside surface free of major projections
- Additional sizes available
- Bore tolerance +.030/-.000
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Screw Size | 3/8-24 x 1 |
| Recessed Screw | No |
| Width | 0.88 in |
| I.D. | 5.000 in - 5 in |
| Collar Style | Two Piece - Split Recessed Screw |
| O.D. | 6.250 in - 6 1/4 in |
| Material | Stainless Steel |
| Inch/Metric | Inch |
| Finish | Plain |
| Weight | 2.506 LB |
| EAN or UPC | 44861259580 |
-
Prop 65

