Climax Metal
MISCC-20-20-KW
MISCC-Series Metric One Piece Clamping Coupling With Keyway
Item #101784351
-
Prop 65
- 20 mm Inside Diameter
- 42 mm Outside Diameter
- One Piece Coupling
- Steel Material
description
- One-piece clamping coupling, industry standard.
features
- Fully engages shaft without marring
- High axial load capacity
- Precision machined with minimal runout
- Additional sizes available
- Bore tolerance +.003/-.000
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Recessed Screw | No |
| Bore A | 20 mm |
| Length | 65 mm |
| I.D. | 20 mm |
| Coupling Type | One Piece |
| Keyway Size | 6 mm x 3.5 mm |
| Keyway B | 6 mm x 3.5 mm |
| O.D. | 1.654 in - 42 mm |
| Finish | Black Oxide |
| Screw Size | M6x16 |
| Inch/Metric | Metric |
| No. of Cap Screws | 4 |
| Outside Dia. | 42.0000 mm |
| Bore B | 20 mm |
| Inside Diameter B | 20 mm |
| Material | Steel |
| Keyway | With Keyway |
| Weight | 1.125 LB |
| EAN or UPC | 44861063026 |
-
Prop 65

