Climax Metal
R2CC-100-100-S
R2CC-Series Re-Machinable Two Piece Clamping Couplings
Item #101783780
-
Prop 65
- 2 in Outside Diameter
- Two Piece Coupling
- Stainless Steel Material
features
- Oversized O.D.
- Pilot bore can be opened safely to the nominal I.D. reflected in the part number
- Economical answer to custom solutions
- Does not mar shaft
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| O.D. | 2 in |
| Keyway | No Keyway |
| Material | Stainless Steel |
| Bore A | 1/2 in |
| Screw Size | 1/4-28 x 5/8 |
| Bore B | 1/2 in |
| Length | 3 in |
| Finish | Plain |
| No. of Cap Screws | 8 |
| Inch/Metric | Inch |
| Recessed Screw | Yes |
| Outside Dia. | 2 in |
| Coupling Type | Two Piece |
| Inside Dia. [Max] | 1 in |
| Pilot Bore | 0.5 in |
| Weight | 2.275 LB |
| EAN or UPC | 44861470152 |
-
Prop 65

