Skip to content Skip to navigation menu
TC Series Stainless Steel One Piece Threaded Clamping Collar

TC-025-20-S

TC Series Stainless Steel One Piece Threaded Clamping Collar
Item #103369835
  • Threaded collar design fully engages the threaded shaft for secure locking. Design Recessed screw head provides an outside surface free of major projections for safety.
TC Series Stainless Steel One Piece Threaded Clamping Collar
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Threaded collar design fully engages the threaded shaft for secure locking. Design Recessed screw head provides an outside surface free of major projections for safety.
Finish Plain
Collar Style One Piece - Split
Material Stainless Steel
Width 0.25 in
Screw Size 4-40 x 3/8
Recessed Screw Yes
O.D. 0.81 in
Outside Dia. 0.8125 in
Bore Thread 1/4-20
Weight 0.029 LB
EAN or UPC 44861601464
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison