- Threaded collar design fully engages the threaded shaft for secure locking. Design Recessed screw head provides an outside surface free of major projections for safety.
applications
- Use with hard and soft shafts
features
- Fully engages shaft
- Will not mar
- Recessed screw head
- Surface free of major projections
| Screw Length | 3/8 in |
| Inch/Metric | Inch |
| Material | Steel |
| Recessed Screw | Yes |
| Collar Style | One Piece - Split |
| Screw Size | 4-40 x 3/8 |
| Width | 0.25 in |
| Outside Dia. | 0.8125 in |
| Bore Thread | 1/4-28 |
| Finish | Black Oxide |
| O.D. | 0.81 in |
| Weight | 0.03 LB |
| EAN or UPC | 44861502365 |

