- Threaded collar design fully engages the threaded shaft for secure locking. Design Recessed screw head provides an outside surface free of major projections for safety.
applications
- Use with hard and soft shafts
features
- Fully engages shaft
- Will not mar
- Recessed screw head
- Surface free of major projections
| O.D. | 2.5 in |
| Recessed Screw | Yes |
| Screw Length | 3/4 in |
| Screw Size | 1/4-28 x 3/4 |
| Collar Style | One Piece - Split |
| Width | 0.5 in |
| Inch/Metric | Inch |
| Material | Steel |
| Bore Thread | 1 1/2-12 |
| Outside Dia. | 2.5 in |
| Finish | Black Oxide |
| Weight | 0.419 LB |
| EAN or UPC | 44861503546 |

