A lightweight, economical, general purpose hose for carrying air, water and many spray solutions. Nonconductive, minimum electrical resistance greater than one megohm per inch of hose length at 1,000 VDC.
applications
Industrial
Construction
Agricultural hand sprayers
Color
Yellow
Hose Application
Air & Multi-Purpose, Spray
Hose OD
0.453 in
Pounds per Foot
0.06 lb
Hose Length
750 ft
Temperature Range [Max]
158 °F
Hose I.D.
1/4 in
Pressure [Max]
300 psi
Temperature Range [Min]
-10 °F
Hose Ends
N/A
Package Type
Reel
Weight
0.061 LB
EAN or UPC
37256271021
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back