- 2" Black Water Suction & Discharge Hose
- 150psi Max. WP
applications
- This hose is a general purpose suction hose for a wide range of applications in medium or heavy-duty operations. Compatible for use on centrifugal and diaphragm pumps.
| Color | Black |
| Bend Radius | 6 in |
| Oil Resistance | N/A |
| Hose Application | Water Suction & Discharge |
| Temperature Range [Max] | 180 °F |
| Pounds per Foot | 1.08 lb |
| Pressure [Max] | 150 psi |
| Hose I.D. | 2 in |
| Hose Length | 100 ft |
| Vacuum Hg | 29 in |
| Package Type | Coiled |
| Temperature Range [Min] | -25 °F |
| Hose OD | 2.484 in |
| Weight | 1.12 LB |
| EAN or UPC | 37256127380 |

