- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 96 Tooth
- 1 1/2 in Belt Width
| Belt Size | H |
| Bushing Series | SF |
| Bore Type | Bushed Bore |
| No. of Teeth | 96 |
| Finished Bore | N/A |
| Belt Pitch | 1/2 in |
| Belt Width | 1 1/2 in |
| Pitch Diameter | 15.279 in |
| Bushing Type | QD |
| Weight | 28.0 LB |
| EAN or UPC | 37256313110 |

