- 5/8 in Hose ID
- 1.08 in Hose OD
- 50 ft Hose Length
description
- Desert® DR5 is a high-temperature, medium-pressure hose for use in applications including turbocharger oil lines, tilt cab cylinder and air brake lines, transmission coolant and filtration lines. It is compatible with petroleum oil and phosphate ester–based hydraulic fluids, air, water, diesel fuel, petroleum-based lubricating oils and coolants.
features
- High Temperature Rating
- 4:1 Safety Factor
- U.S. Coast Guard Certified
| Color | Blue |
| Reinforcement | 1 Layer, Braided, Textile and 1 Layer, Braided, Steel Wire |
| Temperature Range [Max] | 302 °F |
| Hose I.D. | 5/8 in |
| Hose Length | 50 ft |
| Temperature Range [Min] | -40 °F |
| Hose Reinforcement | Braided Steel Wire |
| Cover Material | Impregnated Textile Braid |
| Bend Radius [Max] | 6.5 in |
| Inner Tube Material | Chlorinated Polyethylene |
| Burst Pressure [Min] | 6000 psi |
| Working Pressure [Max] | 1,500 psi |
| Hose OD | 1.08 in, 27.4 mm |
| Tube Material | CPE (Chlorinated Polyethylene) |
| Working Pressure | 1494 psi, 103 bar |
| Weight | 0.519 LB |
| EAN or UPC | 37256452291 |

