Continental
P34-8M-20-SH
Synchronous Sheave; 8 mm Belt Pitch; 34 Teeth; 20 mm Belt Width; QD Bushed
Item #101811513
- Synchronous Sheave
- 8 mm Belt Pitch
- 34 Teeth
- 20 mm Belt Width
- QD Bushed
| No. of Teeth | 34 |
| Bushing Type | QD |
| Belt Width | 20 mm |
| Bore Type | QD Bushed |
| Pitch Dia. | 3.409 in |
| Belt Pitch | 8 mm |
| Bushing Series | SH |
| Weight | 1.3 LB |
| EAN or UPC | 37256314421 |
