Continental
P48-8M-30-SDS
Synchronous Sheave; 8 mm Belt Pitch; 48 Teeth; 30 mm Belt Width; QD Bushed
Item #101813117
- Synchronous Sheave
- 8 mm Belt Pitch
- 48 Teeth
- 30 mm Belt Width
- QD Bushed
| Bushing Type | QD |
| No. of Teeth | 48 |
| Belt Pitch | 8 mm |
| Bore Type | QD Bushed |
| Bushing Series | SDS |
| Pitch Dia. | 4.812 in |
| Belt Width | 30 mm |
| Weight | 3.5 LB |
| EAN or UPC | 37256315220 |
