Continental
P56-8M-20-SDS
Synchronous Sheave; 8 mm Belt Pitch; 56 Teeth; 20 mm Belt Width; QD Bushed
Item #101812306
- Synchronous Sheave
- 8 mm Belt Pitch
- 56 Teeth
- 20 mm Belt Width
- QD Bushed
| Bushing Type | QD |
| No. of Teeth | 56 |
| Belt Pitch | 8 mm |
| Bushing Series | SDS |
| Belt Width | 20 mm |
| Bore Type | QD Bushed |
| Pitch Dia. | 5.614 in |
| Weight | 4.4 LB |
| EAN or UPC | 37256315503 |
