- Carbon Steel Material
- 3/8 Body Size
- Straight Fitting Angle
applications
- Hydraulic tool (HTMA interchange), Hydraulic and fluid transfer
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Fitting Angle | Straight |
| Connection | Manual |
| Port Size | 3/8 in |
| Burst Pressure | 9000 psi |
| End Gender 1 | Female |
| Valve Type | 2-Way |
| End Type 2 | NPTF |
| Hex Size 1 | 1.06 in |
| Thread Size 2 | 1/2-14 |
| End Size 2 | 1/2 in |
| End Gender 2 | Female |
| Fluid Compatibility | Hydraulic Oil |
| Finish | Zinc Trivalent |
| Working Temperature [Min] | -30 ˚F |
| Media | Hydraulic |
| End Type 1 | Push to Connect |
| Vacuum Rating | 28 inHg |
| Working Temperature [Max] | 250 ˚F |
| Body Size | 3/8 in |
| Material | Carbon Steel |
| Working Pressure | 3000 psi |
| Internal Connection Type | Ball Lock |
| Seal Material | Buna-N |
| Thread Sealant | No |
| Weight | 0.53 LB |

