description
- The new DW074KD self-leveling interior/exterior rotary laser from DEWALT is not only accurate to plus or minus 1/4 In. per 100 Ft., but it's built to take the bumps of the job site as well. A durable rotary cage helps protect the rotary head when dropped and an innovative configuration of multiple, thin struts maintains the unit's strength while eliminating blind spots. And it's easy to use! The unit is self-leveling in horizontal mode, and the addition of arrow buttons used for manual leveling in vertical mode are far more intuitive than traditional knobs. The beam is bright and sharp--it can be seen up to 100 Ft. indoors and can be detected up to 1000 Ft. in diameter outdoors.
features
- Horizontal self-leveling for quick and easy set-up
- Enclosed leveling vial, manual leveling in vertical mode, for jobsite durability
- Protected rotary head and weatherproof design deliver interior and exterior jobsite durability
- Digital laser detector extends interior & exterior range to 600 Ft.
- Standby mode allows the user to pause the laser while transitioning from horizontal to vertical
| Weight | 8.75 LB |
| EAN or UPC | 28877590691 |

