features
- Depth-sensitive, "set and forget" nosepiece for consistent fastener depth
- Rubber grip and two-finger trigger for increased comfort and greater control
- Hi-speed transmission for production drywall hanging
- Lightweight with excellent ergonomics
- Helical-cut, heat-treated gears for long life and durability
| Family Name | Heavy-Duty VSR Drywall Screwdriver |
| Torque [Max] | 60 in lb |
| Cordless | No |
| RPM [Max] | 5300 rpm |
| Tool Wt. | 2.9 lb |
| Voltage Rating | 115 |
| Weight | 4.15 LB |
| EAN or UPC | 28877328997 |

