description
- The DW257 2,500 rpm VSR All-Purpose Scrugun is ideal for depth sensitivity for consistent fastener depth. Constructed with helical-cut steel and heat-treated steel gears for long life and durability. Rubber grip and two-finger trigger provides comfort and control.
features
- Helical-cut steel and heat-treated gears for long life and durability
- High torque for deck building, drywall and heavy gauge steel stud framing
- Depth-sensitive, "set and forget" nosepiece for consistent fastener depth
- Two-finger trigger for increased comfort and ease of use
- Lightweight with excellent ergonomics
- Common applications include deck building with pressure treated lumber, steel stud framing up to 14 gauge, drywall to wood or metal studs, any screwdriving application up to a 3-in screw
| Torque [Max] | 132 in lb |
| Voltage Rating | 115 |
| Tool Wt. | 3.1 lb |
| Cordless | No |
| RPM [Max] | 2500 rpm |
| Family Name | Heavy-Duty VSR Deck/Drywall Screwdriver |
| Weight | 4.15 LB |
| EAN or UPC | 28876257007 |

