- Circular Saw Blades
- Hollow Ground Plywood
- 7 1/4" Blade Diameter
- 140 Number of Teeth
- 5/8" Arbor Hole Size
description
- The DEWALT® 7-1/4 In. 140 tooth steel saw blade was painstakingly designed to provide the highest possible cut quality over an extended lifespan, so you never have to sacrifice quality or durability. With precision sharpened teeth, each cut is fast and smooth, no matter what the cutting application. A thick body increases durability even in heavy-duty applications, and the specialized blade coating prevents rust and reduces friction, allowing you to focus on the cut and not on the blade. With a fully hardened steel body, this DEWALT® blade is built to last without warping or binding, so you can always work confidently.
applications
- Wood cutting
features
- Precision sharpened teeth for fast, smooth cuts and longer life
- Blade coating prevents rust and reduces friction
- Thicker body provides increased durability in heavy-duty applications
- Fully hardened steel body prevents blade warping and binding
| Blade Dia. | 7 1/4 in |
| Arbor Hole Size | 5/8 in |
| No. of Teeth | 140 |
| Arbor Hole Type | Diamond |
| Packing Type | Carded |
| Material | Steel |
| Application | Wood cutting |
| Type | Hollow Ground Plywood |
| Weight | 0.74 LB |
| EAN or UPC | 28874033269 |

