description
- Dewalt, 7-1/4-in 18t carbide saw blade.
features
- Anti stick coating reduces friction and gum up
- Thin kerf for smooth cuts
- Ribbed heat vents allow blade to run smoother
- DEWALT tools and accessories deliver the ultimate combination of power, performance and durability for the demanding professional
- Independently certified to meet applicable standards
- Independently certified to applicable standards
| Arbor Hole Size | 5/8 in |
| Blade Dia. | 7 1/4 in |
| No. of Teeth | 18 |
| Tooth Angle | 15 ° |
| Type | Circular Saw |
| Grind | ATB |
| Kerf | 0.071 in |
| Weight | 0.4 LB |
| EAN or UPC | 28874035928 |

