- Fast Metal Grinding Wheel
- 9" Diameter
- 1/4" Thickness
- 5/8"-11 Arbor Diameter
- A24N Grit
description
- DeWalt fast cutting abrasive wheel. Softer formulation for faster grinding in harder materials. 3 full sheets of fiber glass for added durability and safety.
features
- Softer formulation for faster grinding in harder materials
- 3 full sheets of fiber glass for added durability and safety
- 30 day money back guarantee
- Manufactured by DeWalt
| Thickness | 0.25 in |
| Grit | A24N |
| Type | Fast Metal Grinding |
| Manufacturer Name | DeWalt® |
| Dia. | 9 in |
| RPM | 6600 rpm |
| Applicable Materials | Metal |
| Arbor Diameter | 5/8 in |
| Weight | 1.647 LB |
| EAN or UPC | 28877441801 |

