Dixon Valve & Coupling
60401
Polypropylene Female NPT 3/4 in Bulkhead Fitting
Item #101931989
-
Prop 65
- 3/4 in Thread Size
- Polypropylene Material
applications
- For use on most poly storage tanks and many steel and fiberglass tanks
| Thread | NPT |
| Thread Size | 3/4 in |
| Seal | EPDM |
| Material | Polypropylene |
| Shape | Bulkhead |
| Hole Size | 1 7/16 in |
| Weight | 0.14 LB |
-
Prop 65

