Dixon Valve & Coupling
L14AM7-G1200
SUPERSEDED TO DIXO_L14AM7-G1200, MTRL - 113579006
Item #101931921
-
Prop 65
- 12" Buttweld Ferrule
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| O.D. | 12 in |
| I.D. | 11.76 in |
| Material | 304 Stainless Steel |
| Tube O.D. | 12 in |
| Length | 1 3/4 in |
| Weight | 3.08 LB |
-
Prop 65

