Dixon Valve & Coupling
125-G-TES
Dixon/Boss-Lock/EZ Boss-Lock Cam & Groove Encapsulated Gasket
Item #101920720
-
Prop 65
- Cam and Groove Gasket
- Size 1 1/4"
- PTFE Encapsulated Silicone
- Translucent
- Red
features
- Teflon® encapsulated silicone core
compliances
- 0
| Material | PTFE (FEP) Encapsulated Silicone |
| Size | 1 1/4 in, 32 mm |
| Size Designation | 1 1/4 in |
| Color | Translucent, Red |
| Temperature Range [Max] | 225 °F |
| Type | Cam and Groove Gasket |
| Operating Pressure [Max] | 125 PSI |
| Weight | 0.02 LB |
-
Prop 65

