Dixon Valve & Coupling
1405-20-20
Zinc Plated Steel Female NPTF x Female NPSM Swivel Nut
Item #103590474
-
Prop 65
- Swivel Nut Type
- Zinc Plated Steel Material
- 1 1/4 in x 11 1/2 in Female Thread Size
features
- Female NPSM swivel seals on a 30 seat
- Compact design provides ease of assembly in confining areas
- Designed to prevent hose stress due to twisting during assembly
| Working Pressure | 1150 PSI |
| End Type | Female x Female |
| Adapter Type | NPTF x NPSM |
| Female Thread | NPTF, NPSM |
| Fitting Type | Pipe Swivel Adapter |
| End Types | NPTF & NPSM |
| Operating Pressure [Max] | 1150 PSI |
| No. of Ends | 2 |
| Female Thread Size | 1 1/4 in x 11 1/2 in |
| Material | Zinc Plated Steel |
| Fitting Angle | Straight, Swivel |
| Finish | Zinc Plated |
| Shape | Straight |
| Weight | 0.08 LB |
-
Prop 65

