| Shape | Adapter |
| Thread Size | 2 in |
| Tube O.D. | 1 1/2 in |
| Material | 304 Stainless Steel |
| Thread | NPT |
| Connection | Clamp x NPT Thread |
| Weight | 1.7 LB |
-
Prop 65
| Shape | Adapter |
| Thread Size | 2 in |
| Tube O.D. | 1 1/2 in |
| Material | 304 Stainless Steel |
| Thread | NPT |
| Connection | Clamp x NPT Thread |
| Weight | 1.7 LB |
Prop 65