| Tube O.D. | 2 in |
| Thread | NPT |
| Connection | Clamp x NPT Thread |
| Material | 304 Stainless Steel |
| Shape | Adapter |
| Thread Size | 3/4 in |
| Weight | 0.75 LB |
| Tube O.D. | 2 in |
| Thread | NPT |
| Connection | Clamp x NPT Thread |
| Material | 304 Stainless Steel |
| Shape | Adapter |
| Thread Size | 3/4 in |
| Weight | 0.75 LB |