- Adapter
- 7/8-14 Male Thread
- 1/2-14 Female Thread
- 3000 psi Working Pressure
- Zinc Plated Steel
| No. of Ends | 2 |
| End Types | 37º Flare & NPTF |
| Fitting Angle | Straight |
| Material | Steel |
| Male Thread Size | 7/8-14 |
| Fitting Description | Adapter |
| Female Thread Size | 1/2-14 |
| Fitting Type | JIC Adapter |
| Finish | Zinc Plated |
| Weight | 0.189 LB |
-
Prop 65


