- 3" Sight Glass Coupler x 4" Male
| Inlet Size | 4 in Male Adapter |
| Coupler Size | 3 in |
| Type | Elbow |
| Series | Tight Fill Series |
| Material | Aluminum |
| Weight | 7.31 LB |
| Inlet Size | 4 in Male Adapter |
| Coupler Size | 3 in |
| Type | Elbow |
| Series | Tight Fill Series |
| Material | Aluminum |
| Weight | 7.31 LB |