Dixon Valve & Coupling
31065500DOT
Legris D.O.T. Composite, Brass 3/16 in Push-In Union
Item #101985741
-
Prop 65
- Tube x Tube End Type
- Composite, Brass Material
| Temperature Range [Max] | 230 °F |
| Connection Type | Tube to Tube |
| Working Pressure [Max] | 275 psi |
| Fitting Description | Union |
| No. of Ends | 2 |
| Temperature Range [Min] | -40 °F |
| Style | D.O.T. Push-In Fitting |
| Fitting Type | Push-In Fittings |
| Fitting Angle | Straight |
| End Type | Tube x Tube |
| Operating Pressure [Max] | 250 PSI |
| Type | Union |
| Shape | Straight |
| Material | Composite, Brass |
| Tube O.D. | 3/16 in |
| Seal | Nitrile Rubber |
| Seal Material | Buna-N |
| Weight | 0.027 LB |
-
Prop 65

