Skip to content Skip to navigation menu
Dixon Valve & Coupling43HTFXTFAL00000

43HTFXTFAL00000

4" Style 30 Tank Truck x Buna Tank
Item #102397671
Dixon Valve & Coupling43HTFXTFAL00000
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65

features

  • D-handle
  • TTMA-flanged loading arm swivel with heavy-duty D-style shovel handle
  • Shovel handle is used to guide the connection of the API load coupler to the adapter on the tank truck
  • Long radius elbow improves the flow into the API load coupler and provides spacing between the load arm and the tank truck
  • Can be used with flange extensions
  • TTMA flanges on both ends
End Type TTMA Flange
Swivel Plane Single
Size 4 in
Seal Nitrile Rubber
Material Aluminum
Weight 12.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison