applications
- Designed for use with liquids consult Dixon for specific recommendations
| Size Designation | 5 in |
| Operating Pressure [Max] | 75 PSI |
| End Type | Adaptador |
| Connection Type | Adapter x Adapter |
| Material | 356T6 Aluminum |
| Size | 5 in, 125 mm |
| Fitting Description | Dixon Spool Adapter |
| Weight | 3.085 LB |
-
Prop 65


