Dixon Valve & Coupling
5406-16-12
Zinc Plated Steel Male NPTF x Female NPTF Hex Reducer Bushing
Item #101644551
-
Prop 65
- Hex Reducer Bushing Type
- Zinc Plated Steel Material
- 1-11 1/2 Male Thread Size
- 3/4-14 Female Thread Size
| Material | Zinc Plated Steel |
| Fitting Type | Hex Reducer Bushing |
| Male Thread | NPTF |
| End Types | NPTF |
| Finish | Zinc Plated |
| End Type | Female x Male |
| Male Thread Size | 1-11 1/2 |
| Shape | Straight |
| Manufacturer Name | Dixon Valve |
| Operating Pressure [Max] | 2000 PSI |
| Style | Hydraulic |
| Female Thread Size | 3/4-14 |
| Type | Hydraulic Pipe Fitting |
| Thread Type | NPTF |
| Working Pressure | 2000 PSI |
| No. of Ends | 2 |
| Connection Type | NPTF |
| Female Thread | NPTF |
| Adapter Type | NPTF x NPTF |
| Fitting Angle | Straight |
| Weight | 0.17 LB |
-
Prop 65

