Dixon Valve & Coupling
5406-20-6
Zinc Plated Steel Male NPTF x Female NPTF Hex Reducer Bushing
Item #104517390
-
Prop 65
- Hex Reducer Bushing Type
- Zinc Plated Steel Material
- 1 1/4-11 1/2 Male Thread Size
- 3/8-18 Female Thread Size
| No. of Ends | 2 |
| Adapter Type | NPTF x NPTF |
| Male Thread Size | 1 1/4-11 1/2 |
| Female Thread | NPTF |
| End Type | Female x Male |
| Working Pressure | 1150 PSI |
| Female Thread Size | 3/8-18 |
| Fitting Type | Hex Reducer Bushing |
| Material | Zinc Plated Steel |
| Finish | Zinc Plated |
| Operating Pressure [Max] | 1150 PSI |
| End Types | NPTF |
| Style | Hydraulic |
| Manufacturer Name | Dixon Valve |
| Male Thread | NPTF |
| Connection Type | NPTF |
| Shape | Straight |
| Fitting Angle | Straight |
| Thread Type | NPTF |
| Type | Hydraulic Pipe Fitting |
| Weight | 0.791 LB |
-
Prop 65

