- Male x Male End Type
- 1 5/16-12
- 1-11 1/2 Male Thread Size
- Zinc Plated Steel Material
| Finish | Zinc Plated |
| Material | Zinc Plated Steel |
| End Type | Male x Male |
| Fitting Angle | Straight |
| Adapter Type | SAE O-Ring Boss x NPTF |
| Male Thread | SAE O-Ring Boss, NPTF |
| No. of Ends | 2 |
| End Types | O-Ring Boss & NPTF |
| Fitting Description | Male O-Ring Boss x Male NPTF |
| Male Thread Size | 1 5/16-12, 1-11 1/2 |
| Fitting Type | Pipe Adapter |
| Operating Pressure [Max] | 2000 PSI |
| Shape | Straight |
| Weight | 0.453 LB |
-
Prop 65


