applications
- Designed for use in oil rig BOP systems where couplings are required to operate under fire conditions in an emergency.
| Length | 2.76 in, 70.1 mm |
| Thread Size | 3/4-14 |
| Material | Steel |
| Series | DQC WS-Series |
| Operating Pressure [Max] | 5000 PSI, 345 bar |
| Weight | 1.8 LB |

