- Tube x Male End Type
applications
- Designed for use in air brake systems or cab controls
features
- Positive grip
| Thread | Straight, Pipe |
| End Type | Tube x Male |
| Shape | Elbow |
| Thread Size | 11/16-20, 1/2 in |
| Temperature Range [Min] | -40 °F |
| Material | Brass |
| Operating Pressure [Max] | 150 PSI |
| Tube Size | 1/2 in |
| Weight | 0.04 LB |
-
Prop 65


